References
SMC:ECDPX2N25-50
Rubix:114A0572
Manufacturer :ECDPX2N25-50

Technical specifications
| Type | slide unit |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC ECDPX2N25-50 AIR CYLINDER
Applications
High Speed, Low-Load to Low Speed, High-Load Applications
Technical specifications
Attributes
| Type | slide unit |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 425.02 excl. VAT
/ Each
£ 510.02 incl. VAT
- Delivery usually within ( 4 ) days