References
Festo:EGSK-26-50-2P
Rubix:391A0746
Manufacturer :562764
EAN:4052568209728

Documents
Product details : FESTO 562764 ELECTRICAL SLIDE
Electrical slide EGSK-26-50-2P Working stroke=50 mm, Size=26, Reversing backlash=<= 20 µm, Spindle diameter=8 mm, Spindle pitch=2 mm/U
Electric slide EGSK-26-50-2P 562764
Technical specifications
Attributes
| Logistic Weight | 1528 g |
|---|---|
| Type | electric carriage |
| Execution | egsk |
Show UNSPSC/ECL@SS
£ 794.30 excl. VAT
/ Each
£ 953.16 incl. VAT
- Delivery usually within ( 2 ) days