FESTO 197230 MANIFOLD MHA1-P8-2-M3-PI


MHA1 Battery block

References
festo:MHA1-P8-2-M3-PI
rubix:110A8858
manufacturer :197230
ean:4052568160364
MHA1-P8-2-M3-PI Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA1
See all Specifications

Product details : FESTO 197230 MANIFOLD MHA1-P8-2-M3-PI


Manifold block MHA1-P8-2-M3-PI with base plugs, for manifold block valves MHA1-...-PI Max. number of valve Positions=8, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight92Ā g
TypeBattery block
ExecutionMHA1
Show UNSPSC/ECL@SS
Ā£ 114.88 excl. VAT
/ Each
Ā£ 137.86 incl. VAT
  • Delivery usually within ( 26 ) days