FESTO 197208 MANIFOLD MHA1-P4-2-M3


MHA1 Battery block

References
festo:MHA1-P4-2-M3
rubix:111A4051
manufacturer :197208
ean:4052568082000
MHA1-P4-2-M3 Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA1
See all Specifications

Product details : FESTO 197208 MANIFOLD MHA1-P4-2-M3


Manifold block MHA1-P4-2-M3 for manifold block valves MHA1-...-HC/TC Max. number of valve Positions=4, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight38,6Ā g
TypeBattery block
ExecutionMHA1
Show UNSPSC/ECL@SS
Ā£ 50.43 excl. VAT
/ Each
Ā£ 60.52 incl. VAT
  • Delivery usually within ( 16 ) days