References
Festo:EGSK-33-600-10P
Rubix:391A0757
Manufacturer :562783
EAN:4052568209919

Documents
Product details : FESTO 562783 ELECTRICAL SLIDE
Electrical slide EGSK-33-600-10P Working stroke=600 mm, Size=33, Reversing backlash=<= 20 µm, Spindle diameter=10 mm, Spindle pitch=10 mm/U
Electric slide EGSK-33-600-10P 562783
Technical specifications
Attributes
| Logistic Weight | 7423 g |
|---|---|
| Type | electric carriage |
| Execution | egsk |
Show UNSPSC/ECL@SS
£ 1,973.85 excl. VAT
/ Each
£ 2,368.62 incl. VAT
- Delivery usually within ( 2 ) days