References
SMC:IZH10
Rubix:120A2516
Manufacturer :IZH10

Documents
Product details : SMC IZH10 IONIZER
When the natural build up of static electricity causes production line or machine function problems, its early detection and eradication can often be the difference between success and failure. Today, engineers and production staff can now simply check the electrostatic potential of an object and establish an immediate reading thanks to the new handheld electrostatic sensor Series IZH10 from world automation experts SMC.Powered by two standard AA batteries, the lightweight IZH10 is extremely portable and its sensor and separate compact display unit can be used in even the tightest of spaces. Being both precise and accurate the IZH10 can effectively measure electrostatic potential in various situations and, as an example, a charge potential of ±20kV can be detected in a circular areas with a diameter of only 180mm at a distance of 50mm. When used in continuous mode, the sensor and display can also operate for over 15 hours before its low battery warning light confirms that replacement batteries are required.Further functions of the IZH10 include an automatic battery saver which effectively turns the sensor off after 5 minutes of non-operation, a back light display to ensure that readings can be seen even in the darkest of locations, the option to adjust the sensor display to zero and the ability of the display to indicate and store both maximum and minimum potential readings.
•Rated charge amount range: ±20.0kV.
•Minimum display unit: 0.1kV (±1.0 to ±20.0 kV)/0.01kV (0 to ±0.99 kV).
•Compact & Lightweight: 85g.
•Backlight for reading in the dark.
Option: None
•Minimum display unit: 0.1kV (±1.0 to ±20.0 kV)/0.01kV (0 to ±0.99 kV).
•Compact & Lightweight: 85g.
•Backlight for reading in the dark.
Option: None
Technical specifications
Attributes
| Type | handheld electrostatic meter |
|---|---|
| Execution | none |
| Voltage | 1.5 V |
| Series | izh10 |
Show UNSPSC/ECL@SS
£ 537.72 excl. VAT
/ Each
£ 645.26 incl. VAT
- Delivery usually within ( 8 ) days