References
SKF:600-26876-2
Rubix:201A7952



Product details : SKF 600-26876-2 ELEMENT FOR LUBRICATION SYSTEM
The P 502 is a simple, economical, electrically operated lubrication pump unit. It can provide directly a maximum of two individual lubrication points with lubricant or be connected to progressive metering devices. An integrated control board is available to set pause and lubrication time. Developed for fluid grease and grease, the P 502 features an optimized housing shape and reservoir suitable for food processing applications.
Strengths
•Economical operation
Fits in tight/small places
Flexible design for 12 and 24 V DC voltage supply
Optional pressure-release valve
Optimised housing design for splash zones in food processing
Fits in tight/small places
Flexible design for 12 and 24 V DC voltage supply
Optional pressure-release valve
Optimised housing design for splash zones in food processing
Technical specifications
Attributes
| Type | electrically operated pump |
|---|---|
| Material | steel, gas nitro-carburized |
Show UNSPSC/ECL@SS
£ 261.13 excl. VAT
/ Each
£ 313.36 incl. VAT
- In stock: Next day delivery
