References
SKF:619-26473-1
Rubix:215A7196

Documents
Product details : SKF 619-26473-1 MET DEV SSV 6
SSV are single block progressive metering devices that reliably divide the incoming lubricant in predetermined individual quantities. SSVs can be used with high backpressure, and they are ideally suitable for a wide range of temperatures.
Strengths
•High operating pressure
Available in different materials
Exact lubricant metering
Unique internal crossporting technology
Optionally equipped with visual monitoring pin or with electrically monitored piston detector
Available in different materials
Exact lubricant metering
Unique internal crossporting technology
Optionally equipped with visual monitoring pin or with electrically monitored piston detector
Applications
Construction and Mining;Farm Machinery;Industrial Equipment;Renewable Energies
Technical specifications
Attributes
| Type | metering device |
|---|---|
| Material | black chromated steel |
Show UNSPSC/ECL@SS
£ 257.14 excl. VAT
/ Each
£ 308.57 incl. VAT
- Usually arrives within 14 working days
