Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
AVENTICS 0820019982
AVENTICS 0820019982
3/2 directional control valve series DO30
References
aventics:
0820019982
rubix:
273A3323
ean:
3661475858052
Technical specifications
Type
Poppet valve
Product details
Technical specifications
Product details : AVENTICS 0820019982
3/2 directional control valve, series DO30
Directional solenoid Valve
Strengths
Electrical connection: ISO 4400 connector, form A.
Technical specifications
Attributes
Type
Poppet valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.70
excl. VAT
/
Each
£
74.04
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 573943 ELECTRICAL SUB-BASE
FESTO 573922 ELECTRICAL SUB-BASE VAVE-L1-1R1-LR
PARKER P8LMH20M9A MODUFLEX 20 PIN MULTIPIN CABLE 9M
AVENTICS 1834484163
CAMOZZI SOLENOID COIL G7K
BURKERT 189256 SOLENOID COIL SET 240V
PARKER VALVE COIL 483510P0
SMC A0 CONNECT. DIN43650A- 0 A 220 VCA/CC
AVENTICS 0820019985 3/2 DIRECTIONAL CONTROL VALVE SERIES DO30
SMC EX600-SMJ1 EX600 SI UNIT
PARKER 304020 SOLENOID COIL
FESTO 566719 ELECTRICAL SUB-BASE
FESTO 573942 ELECTRICAL SUB-BASE VAVE-L1-1VK7-LP
SMC V32 DIN-CONNECTOR 24VDC TYPE A
PARKER 483510S5 HYDRAULIC COIL 110-115V 50HZ 120V 60HZ 9W