SMC SYJ3240-5GU-Q SOLENOID VALVE


Electro distributor SYJ324

References
smc:SYJ3240-5GU-Q
rubix:2608506
brand logo
brand logo
Technical specifications
TypeSolenoid valve

Product details : SMC SYJ3240-5GU-Q SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
•Operating pressure range: 0.15 - 0.7MPa
•Effective area mm 2 (Cv): 5 port body ported 0.9 (0.05)
•5 port base mounted w/sub-plate 1.8 (0.1)
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temp: max. 50°C

Function: 2 (2 Position Double)
Piping: 4 (Base Mounted 5 Port)
Exhaust: 0 (Individual)
Specifications: Standard
Voltage: 5 (24VDC)
Lead Wire: G (Grommet Lead Wire 0.3m)
Cable length: None
Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
Manual Override: Non-locking Push Type
Port Size: None
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 77.56 excl. VAT
/ Each
£ 93.07 incl. VAT
  • Delivery usually within ( 4 ) days