FESTO 542889 PRESSURE SENSOR SDE5-D10-C-Q4E-P-M8


Pressure sensor, design 5

References
festo:SDE5-D10-C-Q4E-P-M8
rubix:133A9079
ean:4052568180829
brand logo
brand logo
Technical specifications
Typesde5 pressure sensor
Executionpiezoresistive pressure sensor
Min. tension15 V
See all Specifications

Product details : FESTO 542889 PRESSURE SENSOR SDE5-D10-C-Q4E-P-M8


Pressure sensor SDE5-D10-C-Q4E-P-M8 with plug version M8. Approval=(* C-Tick, * c UL us - Recognized (OL)), CE mark (see Declaration of Conformity)=according to EU EMC Directive, material note=RoHS compliant, measurand=relative pressure, measuring method=piezoresistive pressure sensor

Technical specifications


Attributes
Typesde5 pressure sensor
Executionpiezoresistive pressure sensor
Min. tension15 V
Max. tension30 V
Show UNSPSC/ECL@SS
£ 82.39 excl. VAT
/ Each
£ 98.87 incl. VAT
  • Delivery usually within ( 6 ) days