SMC ITV2031-312N3 ELECTRO-PNEUMATIC REGULATOR
Electro-Pneumatic Regulator
See technical informationSee documentsReferences
SMC:ITV2031-312N3
Rubix:2606847



Documents
Product details : SMC ITV2031-312N3 ELECTRO-PNEUMATIC REGULATOR
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
Strengths
•Controls air pressure in proportion to an electric signal
Available in MPa, kgf/cm², bar, PSI, and kPa units
Mounting bracket option
Available in MPa, kgf/cm², bar, PSI, and kPa units
Mounting bracket option
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Connection 1 | 1/4 |
| Material | aluminium alloy (body) |
Show UNSPSC/ECL@SS
£ 502.21 excl. VAT
/ Each
£ 602.65 incl. VAT
- Delivery usually within ( 24 ) days