References
SMC:IR2120-02
Rubix:123A9681
Manufacturer :00058032

Documents
Product details : SMC IR2120-02 PRECISION REGULATOR
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0. 7MPa to 0. 8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401).
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | nbr (diaphragm assembly, damper, o-ring, seal, valve));stainless steel (valve, fixed throttle);brass (valve) |
| Body size | 2 mm |
Show UNSPSC/ECL@SS
£ 174.49 excl. VAT
/ Each
£ 209.39 incl. VAT
- Delivery usually within ( 19 ) days