SMC AR20-F01H MODULAR STYLE REGULATOR


Modular controller

References
smc:AR20-F01H
rubix:123A5994
brand logo
brand logo
Technical specifications
Connection 1g 1/8
See all Specifications

Product details : SMC AR20-F01H MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.

Technical specifications


Attributes
Logistics dimensions (L x W x H)57x94x40 mm
Logistic Weight183 g
Connection 1g 1/8
Materialdie-cast zinc (body)
Body size20 mm
Type of couplingg
Show UNSPSC/ECL@SS
£ 23.68 excl. VAT
/ Each
£ 28.42 incl. VAT
  • Delivery usually within ( 4 ) days