SMC ITV0030-3BN ELECTRO-PNEUMATIC REGULATOR
Electro-Pneumatic Regulator
See technical informationSee documentsReferences
SMC:ITV0030-3BN
Rubix:2607201
Manufacturer :ITV0030-3BN
Documents
Product details : SMC ITV0030-3BN ELECTRO-PNEUMATIC REGULATOR
Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: 0.005 to 0.9 MPa or -1 to -101 kPa
•Maximum flow rate: 6 l/min (ANR)
•Port sizes: built-in one-touch fittings (ø4 mm, ø5/32 inches)
•Error indication LED.
Pressure Range: 3 (0.001 to 0.5 MPa)
Power Voltage: 0 (DC24V)
Input Signal: 3 (Voltage Style 0~10 V DC)
Built-in One-touch Fitting: Metric Size One-touch Fitting
Base Type: Single Unit [Standard Base Type]
Bracket: B (Flat Bracket for Standard Base Type
Cable Connector: N (w/oCable Connector)
•Maximum flow rate: 6 l/min (ANR)
•Port sizes: built-in one-touch fittings (ø4 mm, ø5/32 inches)
•Error indication LED.
Pressure Range: 3 (0.001 to 0.5 MPa)
Power Voltage: 0 (DC24V)
Input Signal: 3 (Voltage Style 0~10 V DC)
Built-in One-touch Fitting: Metric Size One-touch Fitting
Base Type: Single Unit [Standard Base Type]
Bracket: B (Flat Bracket for Standard Base Type
Cable Connector: N (w/oCable Connector)
Strengths
Compact and Lightweight
High Stability
High-Speed Response Time
Stepless Control of Air Pressure Proportion to an Electric Signal
Built-in one-touch fitting
Error indication LED
High Stability
High-Speed Response Time
Stepless Control of Air Pressure Proportion to an Electric Signal
Built-in one-touch fitting
Error indication LED
Technical specifications
Attributes
| Connection 1 | 5/32 |
|---|
Show UNSPSC/ECL@SS
£ 296.51 excl. VAT
/ Each
£ 355.81 incl. VAT
- Delivery usually within ( 4 ) days
