ASCO 34200313 MINIATURE REGULATOR


Miniature Regulator

References
asco:34200313
rubix:154A6976
brand logo
brand logo
Technical specifications
Connection 1g 1/4
See all Specifications

Product details : ASCO 34200313 MINIATURE REGULATOR


Rolling membrane regulation device (very low hysteresis) Core and seals of nitrile (NBR) Body and bonnet of glass fibre reinforced polyamide (PA + FG) Pressure control button with "pull-turn-push" locking system Flow direction indicated by arrow Two G 1/8 ports provided for a pressure gauge on the regulator (+ 1 blanking plug)

Technical specifications


Attributes
Connection 1g 1/4
Materialplastic
Type of couplingg
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 110.97 excl. VAT
/ Each
£ 133.16 incl. VAT
  • Usually arrives within 14 working days