FESTO 530001 PRESSURE REGULATOR MS6-LR-3/8-D5-AS
Pressure regulator MS6
See technical informationSee documentsReferences
Festo:MS6-LR-3/8-D5-AS
Rubix:123A7108
Manufacturer :530001
EAN:4052568085568

Documents
Product details : FESTO 530001 PRESSURE REGULATOR MS6-LR-3/8-D5-AS
Pressure regulator MS6-LR-3/8-D5-AS 4 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 907 g |
|---|---|
| Connection 1 | g 3/8 |
Show UNSPSC/ECL@SS
£ 60.11 excl. VAT
/ Each
£ 72.13 incl. VAT
- Delivery usually within ( 6 ) days