References
Aventics:R412014633
Rubix:274A1832
Manufacturer :R412014633

Documents
Product details : AVENTICS R412014633
The AVENTICS Series AS1 is a modular,versatile maintenance unit for universal application. This Series offers compact dimensions, is highly efficient, lightweight and easy-to-use. The AVENTICS Series AS guarantees reliability, safety, and efficiency with a simplified assembly and maintenance efforts
Strengths
•This modular versatile series allows to combine a huge range of different functions
The compact dimensions save space
Reduced energy consumption
Lightweight
Easy-to-use design
Reliable and safe due to dedicated safety components
Simple assembly and low maintenance efforts
The compact dimensions save space
Reduced energy consumption
Lightweight
Easy-to-use design
Reliable and safe due to dedicated safety components
Simple assembly and low maintenance efforts
Technical specifications
Attributes
| Connection 1 | g 1/4 |
|---|---|
| Material | polyamide;acrylonitrile-butadiene rubber;acrylonitrile butadiene styrene |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 42.42 excl. VAT
/ Each
£ 50.90 incl. VAT
- Usually arrives within 14 working days
