SMC ITV1050-01F2N3


Electro Pneumatic Regulator

References
smc:ITV1050-01F2N3
rubix:265A1385
SMC REGULATOR ITV1050-01F2N3
brand logo
Technical specifications
Connection 1g 1/4
See all Specifications

Product details : SMC ITV1050-01F2N3


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.

Strengths

Compact and Lightweight
High Stability
High-Speed Response Time
Stepless Control of Air Pressure Proportion to an Electric Signal
Built-in one-touch fitting
Error indication LED

Technical specifications


Attributes
Connection 1g 1/4
Type of couplingg
Show UNSPSC/ECL@SS
£ 377.73 excl. VAT
/ Each
£ 453.28 incl. VAT
  • Delivery usually within ( 4 ) days