SMC IR1010-01BG PRECISION REGULATOR
IR Series Precision Regulator
See technical informationSee documentsReferences
SMC:IR1010-01BG
Rubix:124A2593
Manufacturer :00048661

Documents
Product details : SMC IR1010-01BG PRECISION REGULATOR
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
•Precision regulator
•Regulating pressure range (MPa): 0.005 to 0.8 depending on model
•Compact and lightweight
•Bracket & pressure gauge can be mouted on either the front or back
•2 air operated models
Body Size: 1 (IR1000)
Type of Setting: 0 (Basic [Handle])
Set Pressure: 1 (0.01~0.4MPa [IR1000/2000] or 0.01~0.4MPa [IR3000])
Thread: Rc(PT)
Port Size: 01 (1/8 [IR1000 Only])
Accessory: BG (B + G)
Suffix 1: Standard
Suffix 2: None
Made to Order: None
Switch Specifications: None
•Regulating pressure range (MPa): 0.005 to 0.8 depending on model
•Compact and lightweight
•Bracket & pressure gauge can be mouted on either the front or back
•2 air operated models
Body Size: 1 (IR1000)
Type of Setting: 0 (Basic [Handle])
Set Pressure: 1 (0.01~0.4MPa [IR1000/2000] or 0.01~0.4MPa [IR3000])
Thread: Rc(PT)
Port Size: 01 (1/8 [IR1000 Only])
Accessory: BG (B + G)
Suffix 1: Standard
Suffix 2: None
Made to Order: None
Switch Specifications: None
Technical specifications
Attributes
| Connection 1 | 1/8 |
|---|---|
| Material | nbr (diaphragm assembly, damper, o-ring, seal, valve));stainless steel (valve, fixed throttle);brass (valve) |
| Body size | 1 mm |
Show UNSPSC/ECL@SS
£ 79.98 excl. VAT
/ Each
£ 95.98 incl. VAT
- Delivery usually within ( 4 ) days