SMC ITV3030-33F4N ELECTRO-PNEUMATIC REGULATOR

Electro Pneumatic Regulator

See technical informationSee documents

References

SMC:ITV3030-33F4N
Rubix:2606756
brand logo

Technical specifications

Connection 1g 1/2
See all Specifications

Documents

Product details : SMC ITV3030-33F4N ELECTRO-PNEUMATIC REGULATOR


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.

Strengths

Compact and Lightweight
High Stability
High-Speed Response Time
Stepless Control of Air Pressure Proportion to an Electric Signal
Built-in one-touch fitting
Error indication LED

Technical specifications


Attributes
Connection 1g 1/2
Materialaluminium alloy (body)
£ 585.90 excl. VAT
/ Each
£ 703.08 incl. VAT
  • Delivery usually within ( 28 ) days