MECALINE 884626 PRESSURE SWITCH PNP -1 TO 10 BAR 3-WIRE + 5 MTR LEAD


Electronic pressure switch

References
mecaline:884626
rubix:216A3482
ean:3660338380068
brand logo
brand logo
Technical specifications
TypePressure switch

Product details : MECALINE 884626 PRESSURE SWITCH PNP -1 TO 10 BAR 3-WIRE + 5 MTR LEAD


The electronic pressure switch for positive pressures -0.1 MPa to 1 Mpa, extremely compact and light.
2-wire detector, pluggable 6 mm. Various switching functions
The electronic pressure switch for positive pressures, -0.1MPa to 1 Mpa, extremely compact and light.
3-wire detector, 5 meters, PNP output, pluggable 6 mm.
Various switching functions

Technical specifications


Attributes
TypePressure switch
Show UNSPSC/ECL@SS
£ 67.56 excl. VAT
/ Each
£ 81.07 incl. VAT
  • Usually arrives within 14 working days