Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
SMC IP200-100 POSITIONER
SMC IP200-100 POSITIONER
Electrostatic Sensor
References
smc:
IP200-100
rubix:
116A4202
Technical specifications
Type
electrostatic sensor
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IP200-100 POSITIONER
-
•Sensitivity: Within ±0.5 % F.S
•Repeatability: Within ±1 % F.S
•Ambient and fluid temperatures: -5 to 60 °C.
Stroke: 100
Technical specifications
Attributes
Type
electrostatic sensor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
281.22
excl. VAT
/
Each
£
337.46
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
FESTO 32702 TWIN CYLINDER DPZ-25-40-P-A
AVENTICS 0822343910
FESTO 8022577 ELECTRIC DRIVE
AVENTICS R480168824
NORGREN M/146040/M/300 LINTRA CYLINDER
SMC MYM-A63L STROKE ADJUSTING UNIT
AVENTICS R480170787
FESTO 1095934 ROTARY LIFTING MODULE
FESTO 151147 FLAT CYLINDER DZH-16-50-PPV-A
SMC MY3B-A40H2 STROKE ADJUSTING UNIT
SMC CDG1LA32-40 AIR CYLINDER
SMC CDG1FN20-150J-B51 AIR CYLINDER
FESTO 2295383 ELECTRIC DRIVE
SMC CDG5BA32SR-125 STAINLESS STEEL CYLINDER
AVENTICS 0822233009