FESTO 8022577 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-BS-40-100-10P
rubix:391A1936
manufacturer :8022577
ean:4052568278328

Product details : FESTO 8022577 ELECTRIC DRIVE


electric cylinder ESBF-BS-40-100-10P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=100 mm, Size=40, Stroke=100 mm, Piston rod thread=M12x1,25, Reversing backlash=30 µm

Technical specifications


Attributes
No attributes to display for this product
£ 816.58 excl. VAT
/ Each
£ 979.90 incl. VAT
  • Usually arrives within 14 working days