FUSION LUMINAIRES FE3/5IN1 5 IN 1 EMERGENCY EXIT SIGN C/W ARROW UP (H)
Emergency Exit Sign
See technical informationReferences
Fusion Lamps:FE3/5IN1
Rubix:234A7289

Product details : FUSION LUMINAIRES FE3/5IN1 5 IN 1 EMERGENCY EXIT SIGN C/W ARROW UP (H)
5 IN 1 EMERGENCY EXIT SIGN C/W ARROW UP (H)180 mm x (W)264 mm x (D)28 mm
Technical specifications
Attributes
| Material | polycarbonate |
|---|---|
| Height | 264 mm |
| Width | 180 mm |
Show UNSPSC/ECL@SS
£ 46.08 excl. VAT
/ Each
£ 55.30 incl. VAT
- Delivery usually within ( 3 ) days
