SPARTEX 16005E EMERGENCY STOP (WHITE/RED) (200X150MM) R/PLASTIC

Emergency stop

See technical information

References

Spartex:UK-16005E
Rubix:225A3496
Manufacturer :16005E
brand logo

Product details : SPARTEX 16005E EMERGENCY STOP (WHITE/RED) (200X150MM) R/PLASTIC


Identify switches and valves to shut down machinery and equipment quickly and safely




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Height150 mm
Width200 mm
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
  • Usually arrives within 14 working days