References
SMC:CDPXWM16-75R
Rubix:108A3899
Manufacturer :00428289

Technical specifications
| Type | smc cdpxwm16-75r slide unit |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 75 mm |
Product details : SMC CDPXWM16-75R SLIDE UNIT
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Strengths
•Double acting single rod
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | smc cdpxwm16-75r slide unit |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 75 mm |
| Max. temperature | 60 °C |
| Design size | 16 |
| Series | cxwm |
Show UNSPSC/ECL@SS
£ 751.68 excl. VAT
/ Each
£ 902.02 incl. VAT
- Delivery usually within ( 26 ) days