References
IMI Norgren:36051405
Rubix:119A5078
Manufacturer :36051405


Technical specifications
| Material | brass |
|---|---|
| Connection 1 | for ø8 mm tube (outside diameter), internal nut thread m13 x 1.0 |
Documents
Product details : NORGREN 36051405 TEE CONNECTOR
IMI Norgren ENOTS un-plated brass compression fittings are rugged, durable and suitable for use in extremes of temperature and pressure. They are ideal for most general industrial applications.
Strengths
Wide range of types and sizes
Rugged and durable
Rugged and durable
Applications
Suitable for use under extreme conditions of temperature and pressure
Ideal for most general industrial applications
Ideal for most general industrial applications
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | for ø8 mm tube (outside diameter), internal nut thread m13 x 1.0 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 13.35 excl. VAT
/ Each
£ 16.02 incl. VAT
- Usually arrives within 14 working days