mecaline:869477
rubix:208A5094
ean:3660338232060

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:869464
rubix:208A5392
ean:3660338231940

- Material: nickel-plated brass
- Connection 1: r1/4
mecaline:869485
rubix:208A5262
ean:3660338232138

- Material: nickel-plated brass
- Connection 1: r3/8
mecaline:869584
rubix:214A5405
ean:3660338232985

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:869495
rubix:208A5268
ean:3660338232220

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:869536
rubix:208A5047
ean:3660338232589

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:869451
rubix:208A5159
ean:3660338231827

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:869509
rubix:216A2957
ean:3660338232350

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:869529
rubix:208A5079
ean:3660338232527

- Material: nickel-plated brass
- Connection 1: r1/4
mecaline:869521
rubix:214A5409
ean:3660338232459

- Material: nickel-plated brass
- Connection 1: r1/8
mecaline:859325
rubix:216A2948
ean:3660338143434

- Material: nickel-plated brass
- Connection 1: g1/2
mecaline:842964
rubix:216A2830
ean:3660338063282

- Material: stainless steel
- Connection 1: g1/4
mecaline:869686
rubix:216A2969
ean:3660338233876

- Material: nickel-plated brass
- Connection 1: g1/2
mecaline:842969
rubix:216A2831
ean:3660338063329

- Material: stainless steel
- Connection 1: g1/4
mecaline:869543
rubix:216A2901
ean:3660338232640

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:869577
rubix:208A5083
ean:3660338232923

- Material: nickel-plated brass
- Connection 1: r1/4
mecaline:859331
rubix:216A2923
ean:3660338143489

- Material: nickel-plated brass
- Connection 1: r3/8
mecaline:859062
rubix:216A2836
ean:3660338141089

- Material: nickel-plated brass
- Connection 1: g1/4
mecaline:858950
rubix:208A5075
ean:3660338140112

- Material: nickel-plated brass
- Connection 1: r1/4
mecaline:858959
rubix:216A2864
ean:3660338140198

- Material: nickel-plated brass
- Connection 1: g1/2
festo:NPFC-R-G14-G18-F
rubix:263A6018
manufacturer :8069220
ean:4052568297589

- Material: nickel-plated brass
- Connection 1: g 1/4 in
parker:0904 13 21
rubix:80105051
manufacturer :0904 13 21
ean:0820099152240

- Material: nickel-plated brass
- Connection 1: r 1/2
mecaline:869561
rubix:208A5040
ean:3660338232794

- Material: nickel-plated brass
- Connection 1: g1/8
mecaline:869442
rubix:216A3013
ean:3660338231742

- Material: nickel-plated brass
- Connection 1: g1/4