Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
T-Fitting
PARKER T16SCFX TEE UNION
PARKER T16SCFX TEE UNION
Equal tee
References
parker hannifin:
TR28/10/28LDPR71CF
rubix:
80347597
Technical specifications
Material
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER T16SCFX TEE UNION
Light reduction tee. 24° taper. Supplied without nut or ring.
Nominal pressure: 250 bars.
Technical specifications
Attributes
Material
Steel
Type
Tee
Min. temperature
-40
°C
Max. temperature
300
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.57
excl. VAT
/
Each
£
21.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER EO TEE REDUCER TR12/15/12LCF
NORGREN 24A510605 ELBO BANJO NON REG
MECALINE 884744 UNION TEE 8MM
PARKER EO-T-REDUZIERUNG TR12/18/12LCF
PARKER ET22LCF SWIVEL NUT BRANCH TEE
PARKER EO TEE REDUCER TR12/08/12LCF
LEGRIS LF3600 BRASS FITTING 3603 10 13
LEGRIS NICKEL PLATED ADAPT 0927 00 13
AVENTICS 1823391799
PARKER EO-TEE-REDUCER TR28/18/28LCF
LEGRIS SS FITTING 3804-06-00
PARKER EO-UNION-TEE T20SCF
PARKER T10SCFX TEE UNION
PARKER EO TEE REDUCER TR06/08/06LCF
PARKER EL08SCF SWIVEL NUT RUN TEE