PARKER RI1/4EDX3/871 THREAD REDUCER/EXPANDER


Ermeto DIN Port reducers for high pressure hydraulic tube fittings

References
parker hannifin:RI1/4EDX3/871
rubix:389A6678
brand logo
brand logo
Technical specifications
MaterialStainless Steel
TypeHigh Pressure Hydraulic Tube Fitting
Threading diameter (inch)G 1/4 A ''
See all Specifications

Product details : PARKER RI1/4EDX3/871 THREAD REDUCER/EXPANDER


The main function of Ermeto DIN port reducers is to match different ports. These broad range of port reducers, types RI and RI-ED is available in steel and in a stainless steel version.

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
• Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN port reducers have pressure ratings up to 400 bar, so that the port reducers can be used in a wide range of applications.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Stainless Steel
Brand: Ermeto
Configuration: Port to Port
Connection 1 Size: G 1/4 A inch Thread
Connection 1 Size: G 1/4 A
Connection 1 Type: Male, BSPP
Connection 1 Type: Male BSPP
Connection 2 Size: G 3/8 inch Thread
Connection 2 Size: G 3/8
Connection 2 Type: Female, BSPP
Connection 2 Type: Female BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 400, 752
Maximum Fluid Temperature: 400, 752
Maximum Operating Pressure: 400
Minimum Ambient Temperature: -60, -76
Minimum Fluid Temperature: -60, -76
Product Style: Stud Fitting, Reducer
Product Type: Hydraulic DIN Fittings
Seal Material: FKM
Seal Type: ED Seal
Shape: Straight
Specifications Met: DIN, ISO 8434, ISO 1179
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialStainless Steel
TypeHigh Pressure Hydraulic Tube Fitting
Threading diameter (inch)G 1/4 A ''
Min. service pressure 160 bar
Max. service pressure400 bar
Min. temperature-60 °C
Max. temperature400 °C
Exterior tube diameter42 mm
Connecting diameter 2 (inch)G 3/8 ''
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days