PARKER EW08LREDCF ASS. ADJUST. SWIVEL ELBOW


Ermeto DIN Swivel adjustable high pressure tube fittings

References
parker hannifin:EW08LREDCF
rubix:389A6632
brand logo
brand logo
Technical specifications
MaterialSteel
TypeSwivel Elbow
Threading diameter (inch)G 1/4 ''

Product details : PARKER EW08LREDCF ASS. ADJUST. SWIVEL ELBOW


The main function of Ermeto swivel adjustable DIN fittings is to connect different numbers of tubes or hoses. This broad range of DIN swivel adjustable fittings, types EW-M-ED, EV-R-ED, ET-M-ED up to EVL-R is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications: ;
• Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Swivel adjustable fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Accessories Included: Pre-assembled with Nut and EO-PSR Cutting Ring
Application: Chemical Transfer
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Swivel
Connection 1 Size: 8 mm Tube O.D.
Connection 1 Size: 8 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: G 1/4 inch Thread
Connection 2 Size: G 1/4
Connection 2 Type: Male, BSPP
Connection 2 Type: Male BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids
Industry: Agriculture, Automotive, Construction, Industrial Processing, Chemicals Processing, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 150, 320
Maximum Fluid Temperature: 120, 248
Maximum Operating Pressure: 500
Minimum Ambient Temperature: -50, -58
Minimum Fluid Temperature: -50, -58
Product Series: EO Light
Product Style: Adjustable Position
Product Type: Hydraulic Fittings
Seal Material: NBR
Seal Type: ED Seal
Shape: Elbow 90°
Specifications Met: ISO 8343, ISO 1179
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialSteel
TypeSwivel Elbow
Threading diameter (inch)G 1/4 ''
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days