PARKER EO-UNION G14SCFX


Ermeto DIN tube to tube high pressure hydraulic tube fittings

References
parker hannifin:G14SCFX
rubix:154A7599
brand logo
brand logo
Technical specifications
MaterialCr-free zinc-plated steel.
TypeMale tube-tube union.
See all Specifications

Product details : PARKER EO-UNION G14SCFX


The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Straight union EO

Technical specifications


Attributes
MaterialCr-free zinc-plated steel.
TypeMale tube-tube union.
Exterior tube diameter14 mm
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
  • Usually arrives within 14 working days