SMC ES5040 SQUARE JOINT WITH SPHERICAL HEAD D.40 (WHITE ZINC)
ES5032 ES5032
See technical informationSee documentsReferences
SMC:ES5040
Rubix:118A3054
Manufacturer :ES5040
EAN:3618036118629

Documents
Product details : SMC ES5040 SQUARE JOINT WITH SPHERICAL HEAD D.40 (WHITE ZINC)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Type | clevis pivot bracket |
|---|---|
| Connection 1 | 12 mm |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 69.83 excl. VAT
/ Each
£ 83.80 incl. VAT
- Delivery usually within ( 4 ) days