FESTO 174371 FOOT MOUNTING HNC-50


HNC foot mounting

References
festo:HNC-50
rubix:117A8866
manufacturer :174371
ean:4052568013899
HNC-50 Foot mounting
brand logo
Technical specifications
Typefoot mounting
See all Specifications

Product details : FESTO 174371 FOOT MOUNTING HNC-50


Foot Mounting HNC-50 Size=50, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)64x40x47 mm
Logistic Weight337 g
Typefoot mounting
Connection 150 mm
Show UNSPSC/ECL@SS
£ 17.73 excl. VAT
/ Each
£ 21.28 incl. VAT
  • Delivery usually within ( 2 ) days