FESTO 191012 SUCTION CUP WITHOUT CONNECTOR ESV-150-SU
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-150-SU
Rubix:120A5643
Manufacturer :191012
EAN:4052568150389

Documents
Product details : FESTO 191012 SUCTION CUP WITHOUT CONNECTOR ESV-150-SU
Vacuum Suction cup ESV-150-SU Wearing part, easily replaceable Min. workpiece radius=480 mm, Suction cup diameter=150 mm, Suction cup volume=173,826 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 495,7 g |
|---|---|
| Material | polyurethane |
| Diameter | 150 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 181.40 excl. VAT
/ Each
£ 217.68 incl. VAT
- Delivery usually within ( 2 ) days