FESTO 190985 SUCTION CUP WITHOUT CONNECTOR ESV-30-SU
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-30-SU
Rubix:120A6630
Manufacturer :190985
EAN:4052568043148

Documents
Product details : FESTO 190985 SUCTION CUP WITHOUT CONNECTOR ESV-30-SU
Vacuum Suction cup ESV-30-SU Wearing part, easily replaceable Min. workpiece radius=110 mm, Suction cup diameter=30 mm, Suction cup volume=0,867 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 6,65 g |
|---|---|
| Material | polyurethane |
| Diameter | 30 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 11.88 excl. VAT
/ Each
£ 14.26 incl. VAT
- Delivery usually within ( 2 ) days