SMC ZP3E-T100UMCL-AL16 VACUUM PAD
Compact with Adapter, Big Sizes - ZP3E-T
See technical informationSee documentsReferences
SMC:ZP3E-T100UMCL-AL16
Rubix:394A1105
Manufacturer :ZP3E-T100UMCL-AL16

Documents
Product details : SMC ZP3E-T100UMCL-AL16 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 32 to Ø 125 mm
Shapes: Flat Type with Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | mark-free nbr |
|---|---|
| Diameter | 100 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 59.39 excl. VAT
/ Each
£ 71.27 incl. VAT
- Usually arrives within 14 working days