FESTO 191074 SUCTION CUP WITHOUT CONNECTOR ESV-30-CS
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-30-CS
Rubix:120A5040
Manufacturer :191074
EAN:4052568043636

Documents
Product details : FESTO 191074 SUCTION CUP WITHOUT CONNECTOR ESV-30-CS
Vacuum Suction cup ESV-30-CS Wearing part, easily replaceable Suction cup height compensator=10,5 mm, Min. workpiece radius=80 mm, Suction cup diameter=30 mm, Suction cup volume=9,47 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 8,65 g |
|---|---|
| Material | silicone |
| Diameter | 30 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
- Delivery usually within ( 2 ) days