References
SMC:ZPT06UN-B4
Rubix:2610949
Manufacturer :ZPT06UN-B4

Technical specifications
| Material | nitrile-based rubber (nbr) |
|---|---|
| Diameter | 6 mm |
| Shape | flat |
Product details : SMC ZPT06UN-B4 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø6
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B4 (Female Thread M4X0.7)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø6
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B4 (Female Thread M4X0.7)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x20x8 mm |
|---|---|
| Logistic Weight | 3 g |
| Material | nitrile-based rubber (nbr) |
| Diameter | 6 mm |
| Shape | flat |
| Type | pneumatic suction pad (vacuum pad), zpt series |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- Delivery usually within ( 8 ) days