Vertical Vacuum Inlet
Material | conductive silicone rubber |
---|---|
Diameter | 10 mm |
Shape | flat |
Logistics dimensions (L x W x H) | 11x11x7 mm |
---|---|
Logistic Weight | 1 g |
Material | conductive silicone rubber |
Diameter | 10 mm |
Shape | flat |
Type | compact pad |
Threading diameter | 9 mm |
Metrical Diameter | 11 mm |
Usually arrives within 14 working days