SMC ZP3P-T50JT5SF-A20-B02 5.5 STAGE BELLOWS GUIDE ATTACHMENT


Vacuum Products - 5.5 Stage Bellows with Guide Attachment & Adapter - ZP3P-JT

References
smc:ZP3P-T50JT5SF-A20-B02
rubix:247A5541
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter50 mm
ShapeBellow
See all Specifications

Product details : SMC ZP3P-T50JT5SF-A20-B02 5.5 STAGE BELLOWS GUIDE ATTACHMENT


For spherical workpieces or workpieces with inclined surfaces

Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Multibellows Type
Materials: Silicone Rubber Compliant with FDA21CFRSS1772600
Options: Female Thread Vertical Vacuum Inlet
Blue-coloured pad, with thin film skirt and special shape rib.

Technical specifications


Attributes
MaterialSilicone Rubber
Diameter50 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter50 mm
Show UNSPSC/ECL@SS
£ 49.30 excl. VAT
/ Each
£ 59.16 incl. VAT
  • Delivery usually within ( 7 ) days