FESTO 190989 SUCTION CUP WITHOUT CONNECTOR ESV-40-SN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-40-SN
Rubix:120A6633
Manufacturer :190989
EAN:4052568043186

Documents
Product details : FESTO 190989 SUCTION CUP WITHOUT CONNECTOR ESV-40-SN
Vacuum Suction cup ESV-40-SN Wearing part, easily replaceable Min. workpiece radius=230 mm, Suction cup diameter=40 mm, Suction cup volume=1,566 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 11,2 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 40 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 7.49 excl. VAT
/ Each
£ 8.99 incl. VAT
- Delivery usually within ( 2 ) days