FESTO 191078 SUCTION CUP WITHOUT CONNECTOR ESV-50-CS
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-50-CS
Rubix:120A5043
Manufacturer :191078
EAN:4052568079147

Documents
Product details : FESTO 191078 SUCTION CUP WITHOUT CONNECTOR ESV-50-CS
Vacuum Suction cup ESV-50-CS Wearing part, easily replaceable Suction cup height compensator=17,5 mm, Min. workpiece radius=180 mm, Suction cup diameter=50 mm, Suction cup volume=38,92 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 24,1 g |
|---|---|
| Material | silicone |
| Diameter | 50 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 31.41 excl. VAT
/ Each
£ 37.69 incl. VAT
- Delivery usually within ( 2 ) days