FESTO 191035 SUCTION CUP WITHOUT CONNECTOR ESV-50-EN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-50-EN
Rubix:120A5785
Manufacturer :191035
EAN:4052568043421

Documents
Product details : FESTO 191035 SUCTION CUP WITHOUT CONNECTOR ESV-50-EN
Vacuum Suction cup ESV-50-EN Wearing part, easily replaceable Min. workpiece radius=100 mm, Suction cup diameter=50 mm, Suction cup volume=8,168 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 50 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
- Delivery usually within ( 2 ) days