SMC ZP3E-63UMCL VACUUM PAD


Mark-free Vacuum Pad with Groove - ZP3E

References
smc:ZP3E-63UMCL
rubix:394A1590
manufacturer :ZP3E-63UMCL
brand logo
brand logo
Technical specifications
MaterialMark-Free NBR
Diameter63 mm
ShapeFlat
See all Specifications

Product details : SMC ZP3E-63UMCL VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 32 - Ø 125 mm Shapes: Flat Type with Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR.

Technical specifications


Attributes
MaterialMark-Free NBR
Diameter63 mm
ShapeFlat
TypeVacuum Pad
Metrical Diameter66 mm
Show UNSPSC/ECL@SS
£ 21.65 excl. VAT
/ Each
£ 25.98 incl. VAT
  • Usually arrives within 14 working days