FESTO 526003 SUCTION CUP WITHOUT CONNECTOR ESV-60-GT


ESV vacuum cups

References
festo:ESV-60-GT
rubix:120A5321
manufacturer :526003
ean:4052568046811
ESV-60-GT Vacuum suction cup
brand logo
Technical specifications
MaterialPolyurethane high-performance elastomer
Diameter60 mm
ShapeRound
See all Specifications

Product details : FESTO 526003 SUCTION CUP WITHOUT CONNECTOR ESV-60-GT


Vacuum Suction cup ESV-60-GT Wearing part, easily replaceable Height compensator for suction-cup holder=6 mm, Min. workpiece radius=75 mm, Suction cup diameter=60 mm, Suction cup volume=11,3 cm3, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight13,44 g
MaterialPolyurethane high-performance elastomer
Diameter60 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 24.05 excl. VAT
/ Each
£ 28.86 incl. VAT
  • Delivery usually within ( 2 ) days