References
SMC:ZPR25CNK10-06-A10
Rubix:2610913

Documents
Product details : SMC ZPR25CNK10-06-A10 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 25
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Rotation: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A10 (M10X1)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 25
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Rotation: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A10 (M10X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x103x38 mm |
|---|---|
| Logistic Weight | 75 g |
| Material | nbr |
| Diameter | 25 mm |
| Shape | round |
| Type | flat pad with rib |
Show UNSPSC/ECL@SS
£ 51.98 excl. VAT
/ Each
£ 62.38 incl. VAT
- Delivery usually within ( 19 ) days