FESTO 526008 SUCTION CUP WITHOUT CONNECTOR ESV-80-BT


ESV vacuum cups

References
festo:ESV-80-BT
rubix:132A5059
manufacturer :526008
ean:4052568083342
ESV-80-BT Vacuum suction cup
brand logo
Technical specifications
Materialpolyurethane high-performance elastomer
Diameter80 mm
Shaperound
See all Specifications

Product details : FESTO 526008 SUCTION CUP WITHOUT CONNECTOR ESV-80-BT


Vacuum Suction cup ESV-80-BT Wearing part, easily replaceable Height compensator for suction-cup holder=10,5 mm, Min. workpiece radius=100 mm, Suction cup diameter=80 mm, Suction cup volume=59,1 cm3, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight70,18 g
Materialpolyurethane high-performance elastomer
Diameter80 mm
Shaperound
Typeesv
Show UNSPSC/ECL@SS
£ 57.78 excl. VAT
/ Each
£ 69.34 incl. VAT
  • Delivery usually within ( 2 ) days