SMC ZP3-Y10BNK15-B5 VACUUM PAD
With Buffer & One-touch Fittings - ZP3-Y*B
See technical informationSee documentsReferences
SMC:ZP3-Y10BNK15-B5
Rubix:394A1505
Manufacturer :ZP3-Y10BNK15-B5

Documents
Product details : SMC ZP3-Y10BNK15-B5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 4 to Ø 16 mm
Shapes: Bellows Type
Materials:NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 10 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 42.87 excl. VAT
/ Each
£ 51.44 incl. VAT
- Usually arrives within 14 working days